Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 878313028

  • Zoro # G205891011


product price: $3.15
/ea
Sold in multiples of 1600 for $5,040.00

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878313028
Zoro #
G205891011
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Features
Surface Mount Compatible
Terminal Type
Through Hole
Color
Black
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
2 A
Number of Rows
2
Number of Contacts
30
Breakaway
No
Component Type
PCB Header
Lock to Mating Part
Yes
Max-Duration
10
Max-Temp
260
Orientation
Vertical
Temperature Range - Operating
-55° to +105°C
Current - Maximum per Contact
2.0A
Durability (mating cycles max)
100
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.00mm
Circuits (Loaded)
30
Material - Resin
Nylon
Stackable
No
Shrouded
Yes
Max-Cycle
1
CSA
LR19980
PCB Retention
None
Plating min - Mating
0.381µm
Guide to Mating Part
No
Flammability
94V-0
Polarized to PCB
No
First Mate / Last Break
No
Material - Plating Termination
Tin
Material - Plating Mating
Gold
UL
E29179
PCB Locator
No
Glow-Wire Capable
No
Product Name
Milli-Grid
Keying to Mating Part
None

Description

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking Mech, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.