
Board Connector, 34 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black
Mfr # 22552343
Zoro # G505891919
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22552343
Zoro #
G505891919
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
34
Pitch - Mating Interface
2.54mm
Product Name
SL
Glow-Wire Capable
No
Flammability
94V-0
UL
E29179
Breakaway
No
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester
CSA
LR19980
Stackable
Yes
Circuits (maximum)
34
Description
Board Connector, 34 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.