This item is Discontinued.

Molex Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide 878343411

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide (Discontinued)

  • Mfr # 878343411
  • Zoro # G405891200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878343411
Zoro #
G405891200
UPC #
822348228188
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.127 µm
PC Tail Length
3.43mm

Details

Max. Temp.
265°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
Material
Nylon
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Color
Natural
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
34
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Number of Rows
2
Terminal Finish
Tin Plated
First Mate / Last Break
No
Glow-Wire Capable
No
Breakaway
No
Lock to Mating Part
None
UL
E29179
Orientation
Vertical
Material - Plating Mating
Gold
Max-Duration
5
PCB Locator
Yes
Polarized to PCB
Yes
Product Name
C-Grid
PCB Retention
Yes
Circuits (Loaded)
34
Pitch - Mating Interface
2.54mm
Material - Resin
Nylon
Stackable
No
Flammability
94V-0
Shrouded
Fully
Current - Maximum per Contact
2.5A
Temperature Range - Operating
-55° to +120°C
Max-Temp
265
Keying to Mating Part
None
Material - Plating Termination
Tin
Plating min - Mating
0.127µm
Component Type
PCB Header
Max-Cycle
1
Guide to Mating Part
No
Polarized to Mating Part
Center Slot

Description

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Beige Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.