
Board Connector, 4 Contact(S), 1 Row(S), Female, Crimp Terminal, Receptacle
Mfr # 347910043
Zoro # G905892783
product price: $0.59
/eaSold in multiples of 200 for $118.00
Key Features
Max. Temp.
105°C
Color
Green
Hole Center to Center
2 mm
Material
PBT
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347910043
Zoro #
G905892783
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Color
Green
Hole Center to Center
2 mm
Material
PBT
Connector Type
Receptacle
Number of Rows
1
Number of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.