Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal,

  • Mfr # 511020400

  • Zoro # G705893386


product price: $0.15
/ea
Sold in multiples of 610 for $91.50

Key Features

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Glow-Wire Capable
No
Color - Resin
Natural
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511020400
Zoro #
G705893386
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Glow-Wire Capable
No
Color - Resin
Natural
Number of Rows
1
Lock to Mating Part
Yes
Stackable
No
Product Name
Mini-Lock
Material - Resin
Polyester
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
4
Keying to Mating Part
None
Gender
Receptacle
Pitch - Mating Interface
2.50mm

Description

Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.