
Board Connector, 4 Contact(S), 1 Row(S), Hermaphroditic, Crimp Terminal
Mfr # 368770004
Zoro # G005892522
product price: $0.20
/eaSold in multiples of 500 for $100.00
Key Features
Max. Temp.
105°C
Application
Wire-to-Wire
Series
36877
Standards
UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368770004
Zoro #
G005892522
UPC #
-
Country of Origin
India
Details
Max. Temp.
105°C
Application
Wire-to-Wire
Series
36877
Standards
UL E29179
Color
Natural
Connector Type
Hermaphroditic
Material
Nylon
Hole Center to Center
2.5 mm
Number of Contacts
4
Flammability Rating
UL 94V-0
Number of Rows
1
Material - Resin
Nylon
Product Name
Ditto
Color - Resin
Natural (White)
UL
E29179
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
4
Pitch - Mating Interface
2.50mm
Glow-Wire Capable
No
Flammability
94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.