This item is Discontinued.

Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural 26603040

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural (Discontinued)

  • Mfr # 26603040
  • Zoro # G505892596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26603040
Zoro #
G505892596
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Board-to-Board, Power, Wire-to-Board
Series
41772
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Color
Natural
Material
Polyester
Terminal Type
Through Hole
Number of Rows
1
Current Rating
7 A
Contact Finish
Tin Plated
Number of Contacts
4
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Flammability
94V-0
Material - Plating Termination
Tin
PCB Locator
No
Component Type
PCB Header
Current - Maximum per Contact
7.0A
Max-Duration
5
Polarized to PCB
No
Glow-Wire Capable
No
Shrouded
Partial
Breakaway
No
Plating min - Mating
5.080µm
Stackable
Yes
Durability (mating cycles max)
25
Orientation
Right Angle
Polarized to Mating Part
Yes
Material - Metal
Brass
UL
E29179
Lock to Mating Part
None
Material - Plating Mating
Tin
PCB Retention
None
Circuits (Loaded)
4
Product Name
KK 396
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
3.96mm
CSA
LR19980
Material - Resin
Polyester
Max-Temp
235

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.