Zoro Homepage

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 347920040

  • Zoro # G605892427


product price: $1.25
/ea
Sold in multiples of 80 for $100.00

Key Features

Max. Temp.
105°C
Max. Voltage
500V DC
Application
Automotive, Power, Signal, Wire-to-Board
Series
34792
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347920040
Zoro #
G605892427
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
2.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.