Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901220762

  • Zoro # G105891296


product price: $1.29
/ea
Sold in multiples of 70 for $90.30

Key Features

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901220762
Zoro #
G105891296
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90122
Standards
UL E29179
Features
Breakaway
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Rows
2
Number of Contacts
4
Contact Finish
Gold Plated
Orientation
Right Angle
Flammability
94V-0
Lock to Mating Part
None
UL
E29179
Breakaway
Yes
Material - Plating Mating
Gold
First Mate / Last Break
No
Glow-Wire Capable
No
Polarized to Mating Part
No
Current - Maximum per Contact
3.0A
Stackable
No
Component Type
PCB Header
Shrouded
No
PCB Retention
None
Material - Metal
Brass
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Circuits (Loaded)
4
Product Name
C-Grid III
Guide to Mating Part
No
Material - Plating Termination
Tin
Plating min - Mating
0.381µm
PCB Locator
No
Polarized to PCB
No
Material - Resin
Polyester
Temperature Range - Operating
-55° to +125°C

Description

Board Connector, 4 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.