
Board Connector, 4 Contact(S), 2 Row(S), Male, Right Angle, 0.165 Inch Pitch, Solder Terminal,
Mfr # 438100331
Zoro # G905892134
product price: $1.85
/eaSold in multiples of 50 for $92.50
Key Features
Max. Voltage
600V AC/DC
Max. Temp.
240°C
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438100331
Zoro #
G905892134
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Voltage
600V AC/DC
Max. Temp.
240°C
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Number of Rows
2
Number of Contacts
4
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
13 A
Contact Finish
Tin Plated
Description
Board Connector, 4 Contact(S), 2 Row(S), Male, Right Angle, 0.165 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.