Zoro Homepage

Board Connector, 40 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Idc Terminal, Locking, Black

  • Mfr # 875684063

  • Zoro # G005891228


product price: $5.15
/ea
Sold in multiples of 20 for $103.00

Key Features

Wire Range
28 AWG
Max. Temp.
85°C
Max. Voltage
125V
Series
87568
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875684063
Zoro #
G005891228
UPC #
-
Country of Origin
Singapore

Dimensions

Wire Size (AWG)
28

Details

Wire Range
28 AWG
Max. Temp.
85°C
Max. Voltage
125V
Series
87568
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Terminal Type
IDT or Pierce
Color
Black
Material
Polyester
Connector Type
Female
Number of Rows
2
Number of Contacts
40
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
1 A
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
Material - Plating Mating
Gold
CSA
LR19980
Material - Metal
Copper Alloy
Material - Resin
Polyester
Circuits (Loaded)
40
Flammability
94V-0
UL
E29179
Product Name
Milli-Grid
Durability (mating cycles max)
100
Current - Maximum per Contact
1.0A
Stackable
No
Temperature Range - Operating
-45° to +105°C
Lock to Mating Part
None
Polarized to Mating Part
Yes

Description

Board Connector, 40 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Idc Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.