Zoro Homepage

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878324021

  • Zoro # G505891292


product price: $5.45
/ea
Sold in multiples of 1200 for $6,540.00

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878324021
Zoro #
G505891292
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Color
Black
Current Rating
2 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
40
UL
E29179
Durability (mating cycles max)
100
Max-Duration
10
Temperature Range - Operating
-55° to +105°C
Orientation
Vertical
Polarized to PCB
No
Material - Resin
Nylon
PCB Locator
Yes
Lock to Mating Part
Yes
Component Type
PCB Header
Material - Plating Mating
Gold
Guide to Mating Part
No
Current - Maximum per Contact
2.0A
Circuits (Loaded)
40
Plating min - Mating
0.762µm
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
First Mate / Last Break
No
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Breakaway
No
Flammability
94V-0
Max-Temp
260
Max-Cycle
1
PCB Retention
None
CSA
LR19980
Product Name
Milli-Grid
Stackable
No
Shrouded
Fully
Keying to Mating Part
Yes

Description

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.