Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901310940

  • Zoro # G405891170


product price: $4.15
/ea
Sold in multiples of 3000 for $12,450.00

Key Features

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90131
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901310940
Zoro #
G405891170
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm

Details

Max. Voltage
350V
Max. Temp.
125°C
Application
Signal, Wire-to-Board
Series
90131
Standards
CSA Certified
Features
Breakaway
Terminal Type
Through Hole
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
40
Current Rating
3 A
Terminal Finish
Tin Plated
Shrouded
No
PCB Locator
No
First Mate / Last Break
No
Product Name
C-Grid III
Temperature Range - Operating
-55° to +125°C
Breakaway
Yes
Material - Resin
Polyester
Orientation
Vertical
Current - Maximum per Contact
3.0A
Lock to Mating Part
None
Circuits (Loaded)
40
Polarized to PCB
No
Pitch - Mating Interface
2.54mm
CSA
LR19980
Material - Metal
Brass
Polarized to Mating Part
No
Material - Plating Mating
Gold
Guide to Mating Part
No
Glow-Wire Capable
No
Stackable
Yes
Material - Plating Termination
Tin
Keying to Mating Part
None
PCB Retention
None
Component Type
PCB Header

Description

Board Connector, 40 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.