
Board Connector, 48 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Mfr # 22552481
Zoro # G005891907
product price: $2.25
/eaSold in multiples of 39 for $87.75
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22552481
Zoro #
G005891907
UPC #
-
Country of Origin
Malaysia
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
48
Number of Rows
2
Flammability Rating
UL 94V-0
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Product Name
SL
Glow-Wire Capable
No
Material - Resin
Polyester
CSA
LR19980
Stackable
Yes
Breakaway
No
Circuits (maximum)
48
UL
E29179
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.