Board Connector, 48 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901310144

  • Zoro # G005891266


product price:  $3.25
/ea
Sold in multiples of 30 for $97.50

Key Features

Application
Signal, Wire-to-Board
Series
90131
Material - Resin
Polyester
Keying to Mating Part
None
Color - Resin
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901310144
Zoro #
G005891266
UPC #
-
Country of Origin
Ireland

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90131
Material - Resin
Polyester
Keying to Mating Part
None
Color - Resin
Black
PCB Locator
No
Voltage - Maximum
350V
Breakaway
Yes
Lock to Mating Part
None
Glow-Wire Capable
No
Product Name
C-Grid III
First Mate / Last Break
No
Polarized to PCB
No
Number of Rows
2
Material - Plating Termination
Tin
Shrouded
No
Material - Plating Mating
Tin
Pitch - Mating Interface
2.54mm
Component Type
PCB Header
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-55° to +125°C
Circuits (Loaded)
48
PCB Retention
None
Orientation
Vertical
Polarized to Mating Part
No
CSA
LR19980
Stackable
Yes
Termination Interface Style
Through Hole
Guide to Mating Part
No
Material - Metal
Brass

Description

Board Connector, 48 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.