Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 48 Contact(S), 4 Row(S), Male, Right Angle, 0.098 Inch Pitch, Crimp Terminal,  5007620482

Board Connector, 48 Contact(S), 4 Row(S), Male, Right Angle, 0.098 Inch Pitch, Crimp Terminal, (Discontinued)

  • Mfr # 5007620482
  • Zoro # G505893357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007620482
Zoro #
G505893357
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.60mm

Details

Max. Temp.
125°C
Max. Voltage
14V DC
Application
Automotive, Power, Wire-to-Board
Series
500762
Hole Center to Center
2.5 mm; 3.5 mm; 3.7 mm
Material
Copper Alloy
Color
Gray
Terminal Type
Solder or Weld
Number of Rows
4
Number of Contacts
48
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
12 A; 2.5 A
Product Name
CMC
Temperature Range - Operating
-40° to +125°C
Glow-Wire Capable
No
Polarized to PCB
Yes
Breakaway
No
Current - Maximum per Contact
12.0A, 2.5A
Lock to Mating Part
Yes
Circuits Detail
8 x 1.5mm & 40 x 0.635mm terminals
Component Type
PCB Header
Shrouded
Closed Ends
Stackable
No
Polarized to Mating Part
Yes
Guide to Mating Part
No
Durability (mating cycles max)
20
PCB Retention
None
Pitch - Mating Interface
2.50mm, 3.50mm, 3.70mm
Material - Plating Termination
Tin
Orientation
Right Angle
Keying to Mating Part
Yes
PCB Locator
Yes
Material - Plating Mating
Tin
First Mate / Last Break
Yes

Description

Board Connector, 48 Contact(S), 4 Row(S), Male, Right Angle, 0.098 Inch Pitch, Crimp Terminal, Locking, Gray Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.