Zoro Homepage

Board Connector, 5 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Black Insulator, Plug

  • Mfr # 5025780501

  • Zoro # G705893669


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025780501
Zoro #
G705893669
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Color
Black
Material
PBT
Hole Center to Center
1.5 mm
Connector Type
Plug
Number of Contacts
5
Flammability Rating
SC-0
Number of Rows
1
Pitch - Mating Interface
1.50mm
Keying to Mating Part
None
Product Name
CLIK-Mate
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
5
Lock to Mating Part
Yes
Material - Resin
PBT
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Stackable
No
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.