
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 901230105
Zoro # G905891199
product price: $0.35
/eaSold in multiples of 300 for $105.00
Key Features
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyphenylene Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901230105
Zoro #
G905891199
UPC #
-
Country of Origin
Ireland
Details
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyphenylene Oxide
Connector Type
Receptacle
Number of Rows
1
Flammability Rating
UL 94V-1
Number of Contacts
5
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.