
Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Plug
Mfr # 22162051
Zoro # G805891909
product price: $1.99
/eaSold in multiples of 50 for $99.50
Key Features
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22162051
Zoro #
G805891909
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.508 µm
Details
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2.54 mm
Current Rating
2.5 A
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
5
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.