Zoro Homepage

Board Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, Receptacle

  • Mfr # 901481105

  • Zoro # G905891182


product price: $0.60
/ea
Sold in multiples of 143 for $85.80

Key Features

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Board-to-Board, Signal
Series
90148
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901481105
Zoro #
G905891182
UPC #
800753533622
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Max. Voltage
350V AC/DC
Max. Temp.
125°C
Application
Board-to-Board, Signal
Series
90148
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Sub-Category
PCB Receptacles
Flammability Rating
UL 94V-0
Current Rating
3 A
Terminal Finish
Tin Plated
Number of Contacts
5
Number of Rows
1
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.