
Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal,
Mfr # 511020500
Zoro # G605893448
product price: $0.19
/ea
Sold in multiples of 610 for $115.90
Key Features
Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Circuits (maximum)
5
Keying to Mating Part
None
Color - Resin
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511020500
Zoro #
G605893448
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Board, Wire-to-Wire
Series
51102
Circuits (maximum)
5
Keying to Mating Part
None
Color - Resin
Natural
Material - Resin
Polyester
Stackable
No
Glow-Wire Capable
No
Lock to Mating Part
Yes
Product Name
Mini-Lock
Pitch - Mating Interface
2.50mm
Gender
Receptacle
Temperature Range - Operating
-40° to +105°C
Number of Rows
1
Description
Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.098 Inch Pitch, Crimp Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.