Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking,

  • Mfr # 50579505

  • Zoro # G505892558


product price: $0.31
/ea
Sold in multiples of 350 for $108.50

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50579505
Zoro #
G505892558
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyester Alloy
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
5
Product Name
SL
Glow-Wire Capable
No
Flammability
94V-0
Circuits (maximum)
5
Keying to Mating Part
None
Material - Resin
Polyester Alloy
Stackable
Yes
Temperature Range - Operating
-40° to +105°C
UL
E29179
CSA
LR19980
Lock to Mating Part
Yes
Pitch - Mating Interface
2.54mm

Description

Board Connector, 5 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.