This item is Discontinued.

Molex Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount 5037630591

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5037630591
  • Zoro # G305892581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037630591
Zoro #
G305892581
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.1 µm

Details

Max. Voltage
150V AC/DC
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Color
Black
Hole Center to Center
1 mm
Features
Surface Mount Compatible
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
5

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.039 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.