
Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 22288050
- Zoro # G805891961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22288050
Zoro #
G805891961
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Features
Breakaway; Surface Mount Compatible
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
4 A
Flammability Rating
UL 94V-0
Number of Contacts
5
Description
Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.