Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, White

  • Mfr # 22122051

  • Zoro # G005892331


product price: $0.91
/ea
Sold in multiples of 150 for $136.50

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
4094
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22122051
Zoro #
G005892331
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.15mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
4094
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
4 A
Terminal Finish
Gold Plated
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
5
Stackable
Yes
PCB Locator
No
Durability (mating cycles max)
100
Breakaway
No
Component Type
PCB Header
Material - Plating Mating
Gold
Product Name
KK 254
Max-Temp
235
Material - Plating Termination
Gold
CSA
LR19980
Flammability
94V-0
Material - Resin
Nylon
Pitch - Mating Interface
2.54mm
Plating min - Mating
0.508µm
Glow-Wire Capable
No
Color - Resin
Natural (White)
Lock to Mating Part
None
Polarized to Mating Part
No
Shrouded
No
Material - Metal
Brass
Orientation
Right Angle
Circuits (Loaded)
5
Polarized to PCB
No
UL
E29179
Max-Duration
5
Temperature Range - Operating
See Product Specification
PCB Retention
None
Current - Maximum per Contact
4.0A

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.