Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 530250510

  • Zoro # G105893764


product price:  $0.57
/ea
Sold in multiples of 197 for $112.29

Key Features

Application
Signal, Wire-to-Board
Series
53025
Number of Rows
1
Shrouded
Fully
Material - Metal
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530250510
Zoro #
G105893764
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
53025
Number of Rows
1
Shrouded
Fully
Material - Metal
Phosphor Bronze
Polarized to PCB
Yes
Guide to Mating Part
No
Termination Interface Style
Through Hole
PCB Retention
Yes
CSA
LR19980
Material - Resin
Nylon
Glow-Wire Capable
No
Durability (mating cycles max)
30
Material - Plating Termination
Tin
Product Name
MicroBlade
First Mate / Last Break
No
Max-Temp
260
Max-Cycle
1
Orientation
Bottom Entry
Voltage - Maximum
125V
Current - Maximum per Contact
2.0A
Component Type
PCB Header
Breakaway
No
PCB Locator
No
Temperature Range - Operating
-20° to +85°C
Flammability
94V-0
Stackable
No
Pitch - Mating Interface
2.00mm
Keying to Mating Part
None
Max-Duration
25
Lock to Mating Part
Yes
Circuits (Loaded)
5
Material - Plating Mating
Tin
UL
E29179

Description

Board Connector, 5 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.