Zoro Homepage

Board Connector, 6 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black

  • Mfr # 14567064

  • Zoro # G605891970


product price: $1.69
/ea
Sold in multiples of 55 for $92.95

Key Features

Wire Range
22 AWG
Max. Temp.
105°C
Max. Voltage
250V
Series
70400
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14567064
Zoro #
G605891970
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
22
Wire Insulation Diameter
1.35mm max.

Details

Wire Range
22 AWG
Max. Temp.
105°C
Max. Voltage
250V
Series
70400
Standards
CSA Certified; UL E29179
Wire Type
Discrete
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
6
Number of Rows
1
Current Rating
3 A
Plating min - Mating
0.381µm
Flammability
94V-0
Material - Metal
Phosphor Bronze
Product Name
SL
Material - Resin
Polyester Alloy
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
6
Gender
Female
Component Type
Housing
Entry Angle
Vertical
UL
E29179
Durability (mating cycles max)
50
Wire/Cable Type
Discrete Wire, Ribbon Cable
Pitch - Mating Interface
2.54mm
Stackable
Yes
Lock to Mating Part
None
Current - Maximum per Contact
3.0A
Glow-Wire Capable
No
PCB Retention
None
Material - Plating Mating
Gold
Polarized to Mating Part
No
Material - Plating Termination
Tin
CSA
LR19980

Description

Board Connector, 6 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.