
Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.156 Inch Pitch, Crimp Terminal, (Discontinued)
- Mfr # 9507061
- Zoro # G905784521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9507061
Zoro #
G905784521
UPC #
-
Country of Origin
India
Details
Item
Wire Connector
Color
Natural
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Number of Rows
1
Number of Contacts
6
Flammability Rating
UL 94V-2
Description
Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.