
Board Connector, 6 Contact(S), 1 Row(S), Male, 0.098 Inch Pitch, Crimp Terminal, Latch, Plug
Mfr # 29110063
Zoro # G705892440
product price: $0.52
/eaSold in multiples of 200 for $104.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
5240
Standards
CSA Certified; UL E29179
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29110063
Zoro #
G705892440
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
5240
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2.5 mm
Connector Type
Plug
Number of Rows
1
Number of Contacts
6
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
Flammability
94V-0
CSA
LR19980
Stackable
No
Product Name
Mini-Latch
Pitch - Mating Interface
2.50mm
Panel Mount
Yes
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
UL
E29179
Circuits (maximum)
6
Color - Resin
Natural (White)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.