
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.118 Inch Pitch, Solder Terminal, Black
Mfr # 436500619
Zoro # G105893573
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
Key Features
Max. Temp.
260°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Color
Black
Features
Glow-Wire Capable; Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
436500619
Zoro #
G105893573
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
260°C
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Color
Black
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Type
Through Hole - Kinked Pin
Hole Center to Center
3 mm
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
8.5 A
Number of Contacts
6
Terminal Finish
Tin Plated
Description
Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, 0.118 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.