Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 1 Row(S), Male, Straight, Surface Mount Terminal

  • Mfr # 878980624

  • Zoro # G505891308


product price: $1.49
/ea
Sold in multiples of 66 for $98.34

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87898
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878980624
Zoro #
G505891308
UPC #
-
Country of Origin
Indonesia

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87898
Standards
UL E29179
Features
Breakaway
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Material
Nylon
Color
Black
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
6
Current Rating
3 A
Terminal Finish
Tin Plated
Lock to Mating Part
None
Guide to Mating Part
No
Polarized to PCB
No
Polarized to Mating Part
No
Material - Resin
Nylon
Glow-Wire Capable
No
Orientation
Vertical
Pitch - Mating Interface
2.54mm
UL
E29179
Keying to Mating Part
None
Max-Temp
260
Material - Plating Termination
Tin
Shrouded
No
Breakaway
Yes
PCB Retention
None
Temperature Range - Operating
-55° to +105°C
Max-Duration
10
Material - Plating Mating
Gold
PCB Locator
No
Product Name
C-Grid,SL
Circuits (Loaded)
6
Stackable
No
Current - Maximum per Contact
3.0A
Flammability
94V-0
Max-Cycle
3
First Mate / Last Break
No
Material - Metal
Copper Alloy
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.