Zoro Homepage

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 10883061

  • Zoro # G205786874


product price: $0.73
/ea
Sold in multiples of 150 for $109.50

Key Features

Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10883061
Zoro #
G205786874
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
2.79mm

Details

Item
C-Grid
Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Current
3 A
Series
70216
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Number of Rows
2
Hole Center to Center
2.54 mm
Current Rating
3 A
Terminal Type
Through Hole
Max. Temp.
235°C
Number of Contacts
6
Features
Breakaway
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Resin
Polyester
PCB Retention
None
Material - Plating Termination
Tin
PCB Locator
No
Lock to Mating Part
None
Polarized to PCB
No
Current - Maximum per Contact
3.0A
Material - Plating Mating
Tin
Shrouded
No
CSA
LR19980
Durability (mating cycles max)
25
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Breakaway
Yes
Polarized to Mating Part
No
Circuits (Loaded)
6
Max-Cycle
1
Plating min - Mating
3.810µm
Orientation
Right Angle
Glow-Wire Capable
No
Stackable
Yes
Max-Temp
235
Pitch - Mating Interface
2.54mm
UL
E29179
Max-Duration
5
Material - Metal
Brass, Phosphor Bronze
Product Name
C-Grid
Component Type
PCB Header
Maximum Conductors
6

Description

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.