Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 50362462

  • Zoro # G005892850


product price: $0.95
/ea
Sold in multiples of 100 for $95.00

Key Features

Max. Voltage
600V
Max. Temp.
255°C
Application
Power, Wire-to-Board
Series
5569
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50362462
Zoro #
G005892850
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.78mm

Details

Max. Voltage
600V
Max. Temp.
255°C
Application
Power, Wire-to-Board
Series
5569
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Number of Contacts
6
Flammability Rating
UL 94V-0
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Current Rating
13 A
Plating min - Mating
2.540µm
CSA
LR19980
First Mate / Last Break
No
Current - Maximum per Contact
13.0A
Material - Plating Mating
Matte Tin
Pitch - Mating Interface
4.20mm
UL
E29179
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Max-Temp
255
Component Type
PCB Header
Material - Metal
Brass
Max-Duration
30
Flammability
94V-0
Polarized to PCB
Yes
Guide to Mating Part
No
Durability (mating cycles max)
30
Material - Plating Termination
Matte Tin
Breakaway
No
Shrouded
Fully
Max-Cycle
1
Polarized to Mating Part
Yes
PCB Locator
Yes
Keying to Mating Part
None
PCB Retention
Yes
Product Name
Mini-Fit Jr.
Circuits (Loaded)
6
Glow-Wire Capable
Yes
Orientation
Right Angle
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.