
Board Connector, 60 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech,
Mfr # 901600160
Zoro # G705891085
product price: $2.75
/eaSold in multiples of 35 for $96.25
Key Features
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Color
Black
Material
Polyphenylene Oxide
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901600160
Zoro #
G705891085
UPC #
-
Country of Origin
Indonesia
Details
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Color
Black
Material
Polyphenylene Oxide
Connector Type
Receptacle
Number of Contacts
60
Number of Rows
2
Description
Board Connector, 60 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.