Zoro Homepage

Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount

  • Mfr # 5025840761

  • Zoro # G405893419


product price: $0.85
/ea
Sold in multiples of 900 for $765.00

Key Features

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025840761
Zoro #
G405893419
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
9.70mm

Details

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Terminal Type
Surface Mount
Material
Copper Alloy
Color
Black
Hole Center to Center
1.5 mm
Contact Finish
Tin Plated
Current Rating
2 A
Number of Contacts
7
Number of Rows
1
Keying to Mating Part
None
Circuits (Loaded)
7
Polarized to PCB
No
Pitch - Mating Interface
1.50mm
PCB Locator
No
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Durability (mating cycles max)
30
Polarized to Mating Part
Yes
PCB Retention
Yes
Guide to Mating Part
Yes
Component Type
PCB Receptacle
Current - Maximum per Contact
2.0A
Orientation
Vertical
Glow-Wire Capable
No
Product Name
CLIK-Mate
Stackable
No
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 7 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.