Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 353630760

  • Zoro # G205893398


product price: $0.52
/ea
Sold in multiples of 200 for $104.00

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35363
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353630760
Zoro #
G205893398
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35363
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Number of Rows
1
Number of Contacts
7
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
2 A
UL
E29179
Component Type
PCB Header
Material - Plating Termination
Tin
CSA
LR19980
Shrouded
Partial
Lock to Mating Part
Yes
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Polarized to Mating Part
Yes
Keying to Mating Part
None
Orientation
Right Angle
First Mate / Last Break
No
Product Name
Sherlock
Circuits (Loaded)
7
Stackable
No
Guide to Mating Part
No
Breakaway
No
Material - Resin
Nylon
Material - Plating Mating
Tin
PCB Locator
No
Durability (mating cycles max)
30
PCB Retention
Yes
Glow-Wire Capable
No
Polarized to PCB
No

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.