Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 1718571007

  • Zoro # G305790320


product price: $1.49
/ea
Sold in multiples of 1425 for $2,123.25

Key Features

Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718571007
Zoro #
G305790320
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
500V
Maximum Voltage
500 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-1
Material
Nylon
Number of Contacts
7
Number of Rows
1
Terminal Type
Through Hole
Features
Surface Mount Compatible
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
4 A
Max. Temp.
260°C
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-1

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.