Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 26613070

  • Zoro # G605892540


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41772
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26613070
Zoro #
G605892540
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41772
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
7 A
Contact Finish
Gold Plated
Number of Contacts
7
Max-Duration
5
Shrouded
Partial
Stackable
Yes
Current - Maximum per Contact
7.0A
Glow-Wire Capable
No
PCB Locator
No
Component Type
PCB Header
PCB Retention
None
Pitch - Mating Interface
3.96mm
Lock to Mating Part
None
Polarized to PCB
No
CSA
LR19980
Breakaway
No
Product Name
KK 396
Max-Temp
235
Material - Plating Mating
Gold
Durability (mating cycles max)
100
Flammability
94V-0
Material - Resin
Polyester
Circuits (Loaded)
7
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Temperature Range - Operating
See Product Specification
UL
E29179
Polarized to Mating Part
Yes
Orientation
Right Angle

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.