
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal,
Mfr # 874370763
Zoro # G005890849
product price: $1.25
/eaSold in multiples of 900 for $1,125.00
Key Features
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Signal, Wire-to-Board
Series
87437
Standards
CSA Certified; UL E29179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874370763
Zoro #
G005890849
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
2.54 µm
Description
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.