
Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 399800407
Zoro # G405892818
product price: $1.99
/eaSold in multiples of 40 for $79.60
Key Features
Max. Temp.
140°C
Max. Voltage
300V
Standards
UL E48521
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399800407
Zoro #
G405892818
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
3.81 µm
Details
Max. Temp.
140°C
Max. Voltage
300V
Standards
UL E48521
Color
Black
Material
Nylon
Hole Center to Center
5.08 mm
Current Rating
10 A
Number of Contacts
7
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.