
Board Connector, 8 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Mfr # 701070042
Zoro # G305891416
product price: $0.99
/eaSold in multiples of 100 for $99.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070042
Zoro #
G305891416
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Connector Type
Plug
Hole Center to Center
2.54 mm
Material
Polyester
Color
Black
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
8
Flammability
94V-0
Circuits (maximum)
8
Polarized to Mating Part
Yes
Lock to Mating Part
None
UL
E29179
Product Name
SL
Stackable
No
Pitch - Mating Interface
2.54mm
Panel Mount
Yes
Material - Resin
Polyester
CSA
LR19980
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.