Zoro Homepage

Board Connector, 8 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Idc Terminal, Locking, Black

  • Mfr # 14451808

  • Zoro # G805892319


product price: $1.29
/ea
Sold in multiples of 70 for $90.30

Key Features

Wire Range
28 AWG
Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14451808
Zoro #
G805892319
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm

Details

Wire Range
28 AWG
Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Wire Type
Discrete
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Color
Black
Number of Rows
1
Number of Contacts
8
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Idc Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.