Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 26613080

  • Zoro # G005892546


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41772
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26613080
Zoro #
G005892546
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41772
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Color
Natural
Number of Contacts
8
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
7 A
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Material - Resin
Polyester
Flammability
94V-0
Polarized to PCB
No
Max-Temp
235
Circuits (Loaded)
8
Glow-Wire Capable
No
Breakaway
No
Product Name
KK 396
Durability (mating cycles max)
100
Polarized to Mating Part
Yes
Plating min - Mating
0.508µm
UL
E29179
PCB Retention
None
Stackable
Yes
CSA
LR19980
PCB Locator
No
Shrouded
Partial
Lock to Mating Part
None
Material - Metal
Brass
Current - Maximum per Contact
7.0A
Orientation
Right Angle
Material - Plating Mating
Gold
Temperature Range - Operating
See Product Specification
Material - Plating Termination
Matte Tin
Component Type
PCB Header
Pitch - Mating Interface
3.96mm
Max-Duration
5

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.