Zoro Homepage

Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 702470851

  • Zoro # G405891606


product price: $1.49
/ea
Sold in multiples of 63 for $93.87

Key Features

Max. Temp.
235°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702470851
Zoro #
G405891606
UPC #
822348487943
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.05mm

Details

Max. Temp.
235°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Sub-Category
PCB Headers
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Contacts
8
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Rows
2
Flammability
94V-0
Lock to Mating Part
None
Shrouded
Fully
First Mate / Last Break
No
Glow-Wire Capable
No
Polarized to Mating Part
Center Slot
Durability (mating cycles max)
50
Max-Cycle
1
PCB Retention
None
Keying to Mating Part
None
Temperature Range - Operating
-55° to +120°C
Stackable
No
Orientation
Right Angle
Material - Plating Mating
Gold
CSA
LR19980
Max-Duration
10
Max-Temp
235
Current - Maximum per Contact
2.5A
Material - Plating Termination
Tin
Circuits (Loaded)
8
Guide to Mating Part
No
Plating min - Mating
0.381µm
UL
E29179
PCB Locator
No
Breakaway
No
Component Type
PCB Header
Pitch - Mating Interface
2.54mm
Product Name
C-Grid
Material - Resin
Polyester

Description

Board Connector, 8 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.