Zoro Homepage

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878320826

  • Zoro # G205891202


product price: $0.57
/ea
Sold in multiples of 3000 for $1,710.00

Key Features

Max. Temp.
105°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878320826
Zoro #
G205891202
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
105°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Material
Nylon
Color
Black
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
8
Current Rating
2 A
Number of Rows
2
Contact Finish
Gold Plated
Glow-Wire Capable
No
Material - Metal
Phosphor Bronze
Component Type
PCB Header
Shrouded
Fully
UL
E29179
Current - Maximum per Contact
2.0A
Plating min - Mating
0.381µm
Breakaway
No
Material - Plating Mating
Gold
Keying to Mating Part
Yes
Temperature Range - Operating
-55° to +105°C
Material - Plating Termination
Tin
Orientation
Vertical
Polarized to PCB
No
Material - Resin
Nylon
Durability (mating cycles max)
100
Pitch - Mating Interface
2.00mm
Product Name
Milli-Grid
Lock to Mating Part
Yes
Flammability
94V-0
Circuits (Loaded)
8
First Mate / Last Break
No
CSA
LR19980
PCB Locator
No
Guide to Mating Part
No
PCB Retention
None
Stackable
No

Description

Board Connector, 8 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.