Zoro Homepage

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch,

  • Mfr # 705550008

  • Zoro # G705891375


product price: $1.15
/ea
Sold in multiples of 85 for $97.75

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705550008
Zoro #
G705891375
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Current Rating
3 A
Number of Contacts
9
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.