Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 90 Contact(S), 9 Row(S), Male, Right Angle, Press Fit Terminal

  • Mfr # 764101117

  • Zoro # G305891850


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76410
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764101117
Zoro #
G305891850
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76410
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
9
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Contacts
90
Shielded
No
Material - Plating Termination
Tin
PCB Retention
None
Flammability
94V-0
Number of Pairs
3
Stackable
No
Plating min - Mating
0.762µm
PCB Locator
No
Number of Columns
10
Component Type
PCB Header
Guide to Mating Part
No
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Data Rate
25.0 Gbps
First Mate / Last Break
No
Pitch - Mating Interface
1.90mm
Impedance
100Ω
Voltage - Maximum
30V AC (RMS)/DC
Durability (mating cycles max)
200
Material - Plating Mating
Gold
Orientation
Right Angle
Polarized to PCB
No
Material - Resin
High Temperature Thermoplastic
Keying to Mating Part
Yes
Circuits (Loaded)
90
Product Name
Impact
UL
E29179
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.