Zoro Homepage

Board Connector Adapter, 40 Contacts(Side1), 40 Contacts(Side2), Female-Male, Panel Mount

  • Mfr # 50650040

  • Zoro # G805893491


product price: $4.25
/ea
Sold in multiples of 17 for $72.25

Key Features

Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650040
Zoro #
G805893491
UPC #
-
Country of Origin
Malaysia

Details

Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.