Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Stacking Connector, 120 Contact(S), 12 Row(S), Female, Straight, 0.075 Inch Pitch, Press Fit

  • Mfr # 1703901020

  • Zoro # G605912255


product price: $28.79
/ea
Sold in multiples of 3 for $86.37

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.35 mm; 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703901020
Zoro #
G605912255
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.35 mm; 1.9 mm
Color
Gray
Current Rating
0.75 A
Number of Contacts
120
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Number of Rows
12

Description

Board Stacking Connector, 120 Contact(S), 12 Row(S), Female, Straight, 0.075 Inch Pitch, Press Fit Terminal, Locking, Gray Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.