Zoro Homepage

Board Stacking Connector, 64 Contact(S), 2 Row(S), Male, Straight, 0.039 Inch Pitch, Surface Mount

  • Mfr # 714361164

  • Zoro # G105911970


product price: $8.99
/ea
Sold in multiples of 15 for $134.85

Key Features

Max. Temp.
260°C
Max. Voltage
100V
Application
Board-to-Board, Signal
Series
71436
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714361164
Zoro #
G105911970
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
Mated Height
11.00mm, 14.00mm, 9.00mm
PCB Thickness - Recommended
1.00mm

Description

Board Stacking Connector, 64 Contact(S), 2 Row(S), Male, Straight, 0.039 Inch Pitch, Surface Mount Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.